Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Movex 12 In Suction Nozzle, For 2In Arm System MS 300-50 ESD

12 In Suction Nozzle, For 2In Arm System (Discontinued)

  • Mfr # MS 300-50 ESD
  • Zoro # G3898334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS 300-50 ESD
Zoro #
G3898334
UPC #
-
Country of Origin
Unknown

Details

Item
12 In Suction Nozzle
For Use With
TERFU ESD Extraction Arm System with 2 in dia Arm
Characteristics
Aluminum

Description

12 In Suction Nozzle, Aluminum, For Use With TERFU ESD Extraction Arm System with 2 In.-dia. Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.