Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 7 M

  • Mfr # RB4093

  • Zoro # G3898778


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4093
Zoro #
G3898778
UPC #
690774404533
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
7
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
7
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Footwear Sole Pattern
Textured and Siped
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Wet
0.50
Last Number or Name
All Terrain Work
Completely Non Metallic
No
Insole System
Removable
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Metatarsal System
No
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Toe Shape
Round
Footwear Construction Type
Cemented
Conductive
No
Footwear Shank Type
None
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
ASTM Footwear Class
F2413-11
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Upper Material Description
Synthetic
Metal Chip Resisting Sole
No
Style Number
RB4093
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Series
RB4093
Upper Color
Black, Red
Slip-Resistance Value - Mark II - Dry
0.5
Style Family
Athletic Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Construction
Cemented
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Fabric
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB4093

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.