Men's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 9 W

  • Mfr # RB4443

  • Zoro # G3898811


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4443
Zoro #
G3898811
UPC #
690774374492
Country of Origin
China

Dimensions

Footwear Width
W
Size
9
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
9
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Static Dissipative
Yes
Midsole Material
EVA
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
For Outdoor Traction
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Upper Material Description
Synthetic
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB4443
Footwear Shank Type
None
Liner Material
Mesh, Nylon
Insulation Type
None
ASTM Footwear Class
F2413-11
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.50
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Predominant Footwear Color
White
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Last Number or Name
Sublite Work
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
White
Non-Marking Upper
Yes
Slip Resistant
Yes
Series
RB4443
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Microfiber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4443

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.