Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 9 W

  • Mfr # RK676
  • Zoro # G5483326
product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK676
Zoro #
G5483326
UPC #
690774052789
Country of Origin
China
Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Liner Material
Microfiber
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.74
Non Metallic Upper
No
Conductive
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Siped
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.40
Upper Boot Material
All Leather
Ninety Degree Heel
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Insulated
No
Shank Material
Plastic
Max. Heat Rating
100 Degrees F
Upper Material Description
Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Wide Toe Cap
No
Removable Insole
Yes
Midsole Material
EVA
Oil Resisting Sole
Yes
Non-Marking Sole
No
Style Number
RK676
Mark II Slip Test Results- Dairy Tile Dry
1.00
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Series
RK676
Non-Marking Upper
No
Insole Technology
Removable, Sponge Rubber Heel Wedge
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Slip-Resistance Value - Mark II - Oily
0.4
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.74
All-Leather Upper
Yes
Construction
Cemented
Style Family
Boat Shoe
Heel Definition
Flat Heel
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Microfiber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Toe Shape
Round
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Footwear Width
W
Size
9
Heel Height
1/2 in
Width
W
Size (PRINT)
9

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RK676

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.