Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 9 W

  • Mfr # RB4093

  • Zoro # G3899021


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4093
Zoro #
G3899021
UPC #
690774404724
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
9
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
9
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.50
Waterproof Type
None
Chain Saw Cut Resistant
No
Last Number or Name
All Terrain Work
Removable Insole
Yes
Insulated
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.50
Standards
ASTM F2413
Insulation Type
None
For Outdoor Traction
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Max. Heat Rating
Not Rated
Static Dissipative
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
None
Upper Material Description
Synthetic
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
Style Number
RB4093
Liner Material
Mesh
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Insole System
Removable
Toe Shape
Round
Non-Marking Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
RB4093
Upper Color
Black, Red
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh, Fabric
Liner Material (PRINT)
Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4093

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products