Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 13 M

  • Mfr # RB4093

  • Zoro # G3899030


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4093
Zoro #
G3899030
UPC #
690774404649
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
13
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Conductive
No
Toe Shape
Round
Wide Toe Cap
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.50
Non Metallic Upper
Yes
Liner Material
Mesh
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Footwear Construction Type
Cemented
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
RB4093
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Upper Material Description
Synthetic
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.50
Removable Insole
Yes
Metatarsal System
No
Completely Non Metallic
No
Last Number or Name
All Terrain Work
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Upper Boot Material
Man Made
Max. Heat Rating
Not Rated
Static Dissipative
Yes
Waterproof Type
None
Insulated
No
Insulation Type
None
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
RB4093
Upper Color
Black, Red
Heat Resistant
No
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.5
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh, Fabric
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number RB4093

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.