Zoro Homepage
This item is Discontinued.
Reebok Athletic Style Work Shoes, 11-1/2, M, Bk, PR RB3506-11.5M

Athletic Style Work Shoes, 11-1/2, M, Bk, PR (Discontinued)

  • Mfr # RB3506-11.5M
  • Zoro # G3899493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3506-11.5M
Zoro #
G3899493
UPC #
690774411548
Country of Origin
Cambodia

Dimensions

Size
11-1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3"

Description

Athletic Work Shoes, Metatarsal Guard Internal, Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number RB3506, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.