Safetyflex Chemical Splash Jacket, PVC, Green, M

  • Mfr # J41008

  • Zoro # G3900154


product price:  $30.99
/ea

Key Features

Color
Green
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Fabric Weight
13 oz/sq yd
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J41008
Zoro #
G3900154
UPC #
081138148024
Country of Origin
Viet Nam

Dimensions

Size
M
Length
30 in
Thickness
0.4 mm
Fits Chest Size
38 in to 40 in
Maximum Chest Size
50 in
Sleeve Length
34 in

Details

Item
Chemical Splash Jacket
Color
Green
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Fabric Weight
13 oz/sq yd
Gender
Men's
Number of Outside Pockets
0
Includes
Hidden Hardware, High Collar with Hook-and-Loop Throat Closure, Tappered Sleeves
Seam Style
Dielectric Sealed
Rainwear Features
Chemical Resistant
Number of Inside Pockets
0
Liner Material
Polyester
Resists
Caustics, Industrial Acids
Features
Non Conductive, Non Corrosive Snaps
Includes Hood
No
Includes Removable Liner
No
Garment Type
Rain Jacket
Style
Rain Jacket
Includes Lining
Yes
ANSI Class
Not Rated
High-Visibility
No
Wind-Resistant
Yes
Hood Style
None
Back Stripe Pattern
None
Coating Material
PVC
Insulation Material
Polyester
Collar Style
High Collar
Series
J41008
Lining Material
Polyester
Cuff Style
Open
Insulated for Cold Conditions
No
Standards
ASTM D6413

Description

Chemical Splash Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Heavy Duty PVC, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.