Glove Dispenser, Enamel Coated Steel Wire, Holds (4) Boxes , White , 7-1/4"H x 22"W x 3-1/2"D

  • Mfr # 6GKY4

  • Zoro # G3901676


product price:  $11.15
/ea

Key Features

Color
White
Material
Enamel Coated Steel Wire
Depth
3 1/2 in
Height
7 1/4 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GKY4
Zoro #
G3901676
UPC #
190735542194
Country of Origin
Multiple

Dimensions

Depth
3 1/2 in
Height
7 1/4 in
Width
22 in
Size
7-1/4"H x 22"W x 3-1/2"D

Details

Item
Glove Dispenser
Color
White
Material
Enamel Coated Steel Wire
Holds
(4) Boxes
Mounts On
Wall or Tabletop
Industry Type
Healthcare
Dispenser Layout
(4) Boxes
Box Opening Orientation
Front
Fill Direction
Top Load
Dispenser Contains
Standard Glove Box
Box Orientation
Vertical
Dispenser Orientation
Horizontal
Holder Mount Location
Wall

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Vertical, Dimensions 7-1/4 in H x 22 in W x 3-1/2 in D, Dispenser Layout (4) Boxes, FDA Compliant Not FDA Compliant, Fill Direction Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 1/2 in, Height 7 1/4 in, Material Enamel Coated Steel Wire, Width 22 in, Holder Mount Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.