Degreaser, 275 Gal Jug, Liquid, Purple

  • Mfr # 085689

  • Zoro # G3901727


product price:  $2,746.99
/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Size
275 Gal
Cleaner Form
Liquid
Degreaser Application
Industrial Cleaning Applications, Including Carbon, Soot, Ink and Grease Removal,Concrete Floors and Other Masonry Surfaces, Greasy Engines and Equipment
Fragrance
Mild Butyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
085689
Zoro #
G3901727
UPC #
-
Country of Origin
United States

Dimensions

Size
275 Gal
Degreaser Container Size
275 gal.
Container Size
275 gal
Cleaner Container Size
275 gal

Details

Item
Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Industrial Cleaning Applications, Including Carbon, Soot, Ink and Grease Removal,Concrete Floors and Other Masonry Surfaces, Greasy Engines and Equipment
Fragrance
Mild Butyl
Recommended Dilution
1:3 to 1:100
Color
Purple
Net Weight
2475
Includes Chemical
None
Form
Liquid
Cleaner Container Type
Palletized Tank
Primary Chemical
None
Flash Point
93.3 Degrees C
Cleaner Chemical Product Grouping
Degreasers
Degreaser Container Type
Tote
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Nonflammable
Yes
VOC Content
20%
Features
Controlled Foam, Effective At High Dilution Ratios For Economy, Phosphate-Free, Powerful, Versatile
Application
Equipment/Machinery, Facility Maintenance
Base Formula
Water Based
Biodegradable
No
Product Series
Morado
Butyl Free
Yes
NSF Rating
Not Rated
pH Level
13.4
Properties
Butyl Free, Nonflammable, Plastic Safe
pH Value
Alkaline
Plastic Safe
Yes
For Use With
Use Morado for heavy-duty industrial cleaning applications including carbon, soot, ink, and grease removal. Cleans industrial concrete floors

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Dispensing Tote, 275 gal, Net Weight 2,475 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:3 to 1:100, Cleaner Form Liquid, VOC Content 20 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 13.4, TSCA Compliant, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range VOC Greater than 5 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.