Degreaser, 55 Gal Tote, Liquid, Purple

  • Mfr # 085685

  • Zoro # G3901751


product price:  $790.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Container Type
Tote
Size
55 Gal
Cleaner Form
Liquid
Degreaser Application
Industrial Cleaning Applications, Including Carbon, Soot, Ink and Grease Removal,Concrete Floors and Other Masonry Surfaces, Greasy Engines and Equipment
Fragrance
Mild Butyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085685
Zoro #
G3901751
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Container Size
55 gal
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.

Details

Item
Degreaser
Container Type
Tote
Cleaner Form
Liquid
Degreaser Application
Industrial Cleaning Applications, Including Carbon, Soot, Ink and Grease Removal,Concrete Floors and Other Masonry Surfaces, Greasy Engines and Equipment
Fragrance
Mild Butyl
Recommended Dilution
1:3 to 1:100
Color
Purple
Net Weight
487.97 lb
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Drum
Flash Point
93.3 Degrees C
Form
Liquid
Primary Chemical
None
Includes Chemical
None
Degreaser Container Type
Drum
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Nonflammable
Yes
VOC Content
20%
Application
Equipment/Machinery, Facility Maintenance
Features
Phosphate Free
pH Value
Alkaline
Product Series
Morado
Butyl Free
Yes
Base Formula
Water Based
pH Level
13.4
NSF Rating
Not Rated
Plastic Safe
Yes
Biodegradable
No
Properties
Butyl Free, Nonflammable, Plastic Safe
For Use With
Use Morado for heavy-duty industrial cleaning applications including carbon, soot, ink, and grease removal. Cleans industrial concrete floors
Removes
Greasy Soils, Carbonaceous Soils, Carbon, Soot, Ink, Grease
Green Environmental Attribute
Biodegradable
Ready to Use/Concentrated
Concentrated

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 487.97 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:3 to 1:100, Cleaner Form Liquid, VOC Content 20 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 13.4, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Base Formula Water Based

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.