Cut-Resistant Coated Gloves, Cut Level A2 , Double Dipped , Foam Nitrile , Sandy , 6 1 PR

  • Mfr # 11-939

  • Zoro # G3901989


product price:  $23.45
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-939
Zoro #
G3901989
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
6
Glove Length
8.5 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Hyflex 11-939
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
662
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Thumb Style
Full
Stitching Material
Polyester
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Standards
EN/ANSI/ASTM
Palm Material
Nitrile
Abrasion Resistant
Yes
Glove Cut
Gunn
Application
Machining, Body Shops, Primary Assembly, Final Assembly, Material Handling, Maintenance, Stamping and Press
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Force
103 N
Finger Material
HPPE, Nitrile
Silicone-Free
Yes
Latex-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-939
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles
12,125
Grip Pattern
Ansell Gripâ„¢ Technology
Glove Back Material
HPPE, Nitrile
Insulated
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Finger Coverage
Full Finger
Glove Features
Silicone-Free, Touchscreen Compatible
Reversible
No
Hem Style
Finished
Knit Material Color
Gray
EN 388 Rating
4X42B
Fabric Weight
18 gaugeuge
Pairs per Package
12
Double-Dipped
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Glove Lining Material
Dyneema®
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards EN/ANSI/ASTM, Insulated No, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.