Hand Rail Kit, 24 In
Mfr # GRSS24K
Zoro # G3902306
product price:Â $74.29
/eaKey Features
Includes
(2) Grab Rail Tubes, (4) End Stanchions, (8) Mounting Screws
Material
Stainless Steel
Color
Silver
Type
24 in
Finish
Polished Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRSS24K
Zoro #
G3902306
UPC #
831872013344
Country of Origin
China
Dimensions
Rail Diameter
7/8 in
Rail Width
7/8 in
Rail Length
24 in
Details
Item
Hand Rail Kit
Includes
(2) Grab Rail Tubes, (4) End Stanchions, (8) Mounting Screws
Material
Stainless Steel
Color
Silver
Type
24 in
Finish
Polished Stainless
Rail Shape
Round
Mounting Hardware Required
Yes
Mounting Hardware Included
Yes
Description
Hand Rail Kit, Rail Shape Round, Rail Length 24 in, Rail Width 7/8 in, Material Stainless Steel, Color Silver, Finish Polished Stainless, Includes (2) Grab Rail Tubes, (4) End Stanchions, (8) Mounting Screws, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Rail Diameter 7/8 in, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.