Men's Profile Rubber Boot, Composite Toe, 15" Height, Brown, 9

  • Mfr # 51254

  • Zoro # G3902427


product price:  $40.89
/pr

Key Features

Safety Criteria
Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
Toe Type
Composite
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
51254
Zoro #
G3902427
UPC #
081138012462
Country of Origin
China

Dimensions

Size
9
Height
15"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
Toe Type
Composite
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Rubber Boot
Series
Profile
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Food Processing, Industry, Municipal Services
Footwear Sole Pattern
Cleated
Insulation Type
None
Resists
Acids, Alkalies, Fats, Hydrocarbon
Insulated
No
For Outdoor Traction
Yes
Midsole Material
PVC
Footwear Closure Type
Pull On
Metatarsal Guard
No
Toe Shape
Round
Style Number
51254
Standards
ASTM F2413-18
Outsole Material
PVC
Shank Material
PVC
Puncture Resistant Insole
No
Waterproof Type
Seamless PVC Injection
Features
Cutline at 12 in, Beveled Heel
Electrical Hazard Rated
No
Static Dissipative
No
Wide Toe Cap
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Shoe Style
Knee
Insole Material
Polyurethane
Footwear Brand
TINGLEY
Max. Operating Temp.
120 Degrees F
Insole Color
Gray

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.