Shop MECHANIX WEAR
See all product information
Create Account
D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L (10), 100 PK, White
- Mfr # D14-00-010-100
- Zoro # G600428089
product price:Â
$
21.49
/pk of 100, $0.21/ea
Key Features
Color
White
Material
Latex
Palm Thickness
7 mil
Cuff Style
Slip-On
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D14-00-010-100
- Zoro #
- G600428089
- UPC #
- 781513634615
- Country of Origin
- Thailand
- Item
- Disposable Gloves
- Color
- White
- Material
- Latex
- Cuff Style
- Slip-On
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- General Purpose
- Series
- D14
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Grain
- Acceptable Quality Level (AQL)
- 4
- Silicone-Free
- Silicone-Free
- Brand and Series
- Mechanix Wear
- Features
- Ambidextrous, Lightweight
- Anti-Static
- Anti-Static Not Included
- Glove Hand Style
- Left and Right
- Texture Location
- Full
- Glove Treatments
- Powder-Free
- Tested for Fentanyl Protection
- Not Tested for Fentanyl Protection
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Federal 209E Clean Room Class
- Not Rated
- Shell Material
- Latex
- Wire Color
- White
Dimensions
- Size
- L
- Palm Thickness
- 7 mil
- Glove Size and Cuff Length Style
- 10/Standard
- Length
- 8 in
- Finger Thickness
- 7 mil
- Cuff Thickness
- 7 mil
- Glove Length
- 8 in
- Nominal Palm Thickness
- 7 mil
- Cuff Length
- 9 in
- Size - Numeric
- 10
- Size- Alpha
- L
- Fits Chest Size
- Ambidextrous, Lightweight
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color White, Cuff Style Slip-On, Cuff Thickness 7 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Lightweight, Finger Thickness 7 mil, Latex-Free Contains Latex, Length 8 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards Not Applicable, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.