Men's Hiker Boot, 11 D, Steel Toe, 5 in H, Raven/Tawny Olive, 1018079

  • Mfr # 1018079

  • Zoro # G3902829


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1018079
Zoro #
G3902829
UPC #
191190005941
Country of Origin
Multiple

Dimensions

Size
11
Width
D
Height
5 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Overall Height
5 in
Size (PRINT)
11

Details

Item
Hiker Boot
Color
Raven/Tawny Olive
Gender
Men's
Waterproof
Yes
Style Number
1018079
Upper Material
Leather, Mesh
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
Yes
Toe Shape
Round
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Upper Material Description
Polyurethane/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Puncture Resistant Insole
No
Insole System
Removable Dual Density
Conductive
No
Insulated
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Liner
Upper Boot Material
Man Made
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Shank Material
Composite
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Insulation Type
None
Footwear Style
Hiker Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.53
Metatarsal System
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
350 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.67
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Fabric
Footwear Closure Type
Lace Up
Standards
ASTM F2412-11, ASTM F2413-11 M, ASTM F1677-96, ASTM F2412-17, ASTM F2413-17 M, ASTM F2913-17
Safety Criteria
Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series
Men's Lansing Mid
Heel Style
Flat Heel
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Upper Color
Black, Olive
Heat Resistant
No
Metatarsal Guard Style
None
Construction
Cemented
Liner Technology
Cleansport NXT(TM)
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Slip-Resistance Value - Mark II - Wet
0.77
Heel Definition
Flat Heel
Insole Technology
Dual Density, Removable
Toe Cap Material
Steel
Maximum Heat Rating
350 Degrees F
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily
0.55
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Cleansport NXT(TM)
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1018079

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.