Wobble Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome

  • Mfr # J4759W

  • Zoro # G3903632


product price:  $10.29
/ea

Key Features

Drive Size
1/4"
Finish
Chrome
Number of Pieces
1
Features
Heat Treated
Standards
ASME B107.10M, SAE AS4984A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J4759W
Zoro #
G3903632
UPC #
662679140892
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
2 in
Output Drive Size
1/4"
Input Drive Size
1/4 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
Features
Heat Treated
Standards
ASME B107.10M, SAE AS4984A
For Use With
Proto Ratchet Sockets
Output Drive Type
Male Square
Number of Points
4
Drive Type
Hand
Locking
No
SAE or Metric
SAE
Input Drive Gender
Female
Non-Sparking
No
Insulated
No
Output Drive Gender
Male
Input Drive Shape
Square
Socket Extension Type
Wobble
Output Drive Shape
Square
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Socket Extension Style
Wobble

Description

Provides up to 17° angle of operation
Socket can be pushed past the detent ball for straight driving

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.