Locking Extension 3/4" Dr, 8 in L, 1 Pieces, Chrome

  • Mfr # J5661

  • Zoro # G3903650


product price:  $46.69
/ea

Key Features

Drive Size
3/4"
Finish
Chrome
Number of Pieces
1
Features
Heat Treated
For Use With
Proto Ratchet Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5661
Zoro #
G3903650
UPC #
662679200633
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
8 in
Output Drive Size
3/4 in
Input Drive Size
3/4 in

Details

Item
Locking Extension
Finish
Chrome
Number of Pieces
1
Features
Heat Treated
For Use With
Proto Ratchet Sockets
Standards
ASME B107.110-2012, SAE AS4283C
Locking
No
SAE or Metric
SAE
Output Drive Type
Male Square
Drive Type
Hand
Number of Points
4
Input Drive Shape
Square
Socket Extension Type
Standard
Non-Sparking
No
Output Drive Shape
Square
Input Drive Gender
Female
Insulated
No
Output Drive Gender
Male
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Includes Locking
Locking Not Included

Description

Extensions help provide access to fasteners in areas that might otherwise be difficult to reach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.