1/4 in Drive Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L, 1/4" Dr, T25 Tip Size Socket Bit
Mfr # J4739-25W
Zoro # G3903790
product price:Â $14.19
/eaKey Features
Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
T25
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4739-25W
Zoro #
G3903790
UPC #
662679140779
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
T25
Size
T25
Insert Length
5/8 in
Socket Depth
Standard
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Torx(R)
Category Type
Socket Bits
Standards
SAE AS4984A
Number of Points
0
Material
Alloy Steel
Socket Type
Screwdriver Bit
Measurement Type
Torx
Impact Rated
No
Tip Style
Torx
Non-Sparking
No
Replaceable Insert
No
Insulated
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Description
Bit holders have a hex opening to hold the bit, allowing the bit holder to take the full load of torque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.