1/4 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 1/2 in L, 1/4" Dr, T27 Tip Size Socket Bit
Mfr # J4739-27W
Zoro # G3903842
product price:Â $13.55
/eaKey Features
Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
T27
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4739-27W
Zoro #
G3903842
UPC #
662679140786
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
T27
Insert Length
5/8 in
Size
T27
Socket Depth
Standard
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Torx(R)
Material
Alloy Steel
Number of Points
0
Standards
SAE AS4984A
Category Type
Socket Bits
Socket Type
Screwdriver Bit
Impact Rated
No
Measurement Type
Torx
Replaceable Insert
No
Insulated
No
Tip Style
Torx
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Description
Bit holders have a hex opening to hold the bit, allowing the bit holder to take the full load of torque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.