1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 7/8 in L
Mfr # J4770-2.5M
Zoro # G3903973
product price:Â $10.89
/eaKey Features
Drive Size
1/4 in
Overall Length
1 7/8 in
Finish
Chrome
Tip Size
2.5 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4770-2.5M
Zoro #
G3903973
UPC #
662679141011
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Overall Length
1 7/8 in
Tip Size
2.5 mm
Socket Depth
Standard
Size
2.5mm
Insert Length
1 in
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Standards
SAE AS4984A
Bit Style
Hex
Socket Type
Hex Bit
Category Type
Socket Bits
Number of Points
0
Measurement Type
Metric
Impact Rated
No
Replaceable Insert
No
Insulated
No
Tip Style
Hex
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Description
Bit holders have a hex opening to hold the bit, allowing the bit holder to take the full load of torque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.