Steel Strapping Tensioner, Feed Wheel

  • Mfr # MIP-1620

  • Zoro # G3903977


product price:  $655.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel
For Strapping Width
5/8" to 1-1/4"
For Strapping Thickness
0.023mm to 0.031mm
Weight
7 lb.
Style
Heavy Duty Pusher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIP-1620
Zoro #
G3903977
UPC #
-
Country of Origin
India

Dimensions

For Strapping Width
5/8" to 1-1/4"
For Strapping Thickness
0.023mm to 0.031mm
Handle Length
8 in
Min. Strapping Width
5/8 in
Overall Height
4 in
Max. Strapping Width
1 1/4 in
Fits Strap Width
5/8 in to 1 1/4 in
Overall Length
15 in
Overall Width
4 in

Details

Item
Steel Strapping Tensioner
For Use With
Steel
Weight
7 lb.
Style
Heavy Duty Pusher
Material
Steel
Standards
ISO-9001
Fits Strap Tensile
.023 to .031
Tensioner Application
High Tension Round or Irregular Load
Compatible Strapping
Steel Strapping
Tool Power Source
Manual
Tool Strength
Heavy Duty
Handle Covering Material
Steel
Color
Gray
Tensioner Type
Feedwheel Push Type Tensioner
Tool Style
Feedwheel
Tool Weight
8 lb
Seal Surface Type
Round
Handle Grip
No
Tool Type
Tensioner Tool

Description

Steel Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 5/8 in to 1 1/4 in, Fits Strap Tensile .023 to .031, Handle Length 8 in, Tool Weight 8 lb, Tool Style Feedwheel, Tensioner Application High Tension Round or Irregular Load, Min. Strapping Width 5/8 in, Max. Strapping Width 1 1/4 in, Overall Height 4 in, Tensioner Type Feedwheel Push Type Tensioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.