Pain Reliever, Tablet, PK72

  • Mfr # 43224

  • Zoro # G3904074


product price:  $25.55
/pk 72, $0.35/ea

Key Features

Medicinal Flavor
Unflavored
Formula
Sodium Bicarbonate 1916mg, Citric Acid 10 (1)00mg, Aspirin 325mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Package Type
BOX
Medicinal Count
36 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43224
Zoro #
G3904074
UPC #
347682432249
Country of Origin
Mexico

Dimensions

Size
Aspirin 325mg, Citric Acid 10 (1)00mg, Sodium Bicarbonate 1916mg

Details

Medicinal Flavor
Unflavored
Formula
Sodium Bicarbonate 1916mg, Citric Acid 10 (1)00mg, Aspirin 325mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Item
Alka-Seltzer
Package Type
BOX
Medicinal Count
36 x 2
Medicinal Strength
Regular Strength
Count
36 x 2
Flavor
Unflavored
Form
Tablet
Industry Type
Healthcare
Medicinal Form
Tablet
Medicinal Type
Pain Relief
Format
Tablet
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Active Ingredient
Anhydrous Citric Acid, Aspirin, Sodium Bicarbonate
Number of Individual Doses
36
Unit Dose
Aspirin: 325 mg, Citric Acid: 100 mg, Sodium Bicarbonate: 1916 mg
Purpose
Antacids, Indigestion, Pain Relief
Strength
Regular Strength
Exterior Package Type
Box
Unit Count
72
Dose Package Type
Packets

Description

Alka-Seltzer, Purpose Antacids, Indigestion, Pain Relief, Active Ingredient Anhydrous Citric Acid, Aspirin, Sodium Bicarbonate, Dose Package Type Packets, Unit Count 72, Unit Dose Aspirin: 325 mg, Citric Acid: 100 mg, Sodium Bicarbonate: 1916 mg, Strength Regular Strength, Flavor Unflavored, Format Tablet, Number of Individual Doses 36

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.