1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 7/8 in L
Mfr # J4770-5M
Zoro # G3904089
product price:Â $10.35
/eaKey Features
Drive Size
1/4 in
Overall Length
1 7/8 in
Finish
Chrome
Tip Size
5 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J4770-5M
Zoro #
G3904089
UPC #
662679141059
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Overall Length
1 7/8 in
Tip Size
5 mm
Socket Depth
Standard
Insert Length
1 in
Size
5mm
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Number of Points
0
Material
Alloy Steel
Socket Type
Hex Bit
Standards
SAE AS4984A
Bit Style
Hex
Category Type
Socket Bits
Impact Rated
No
Measurement Type
Metric
Tip Style
Hex
Insulated
No
Replaceable Insert
No
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Description
Bit holders have a hex opening to hold the bit, allowing the bit holder to take the full load of torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.