3/8" Dr, SAE Socket Bit, 7/32" Tip Sz, 6 Pts, Socket Bit, Steel, 3/8 in, TpSz 3/8 in

  • Mfr # J49903/8

  • Zoro # G3904229


product price:  $12.29
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 23/32 in
Finish
Chrome
Tip Size
3/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J49903/8
Zoro #
G3904229
UPC #
662679160517
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
2 23/32 in
Tip Size
3/8 in
Socket Depth
Standard
Insert Length
1 5/8 in
Size
3/8"
Bit Length
1-5/8"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Hex
Number of Points
6
Material
Alloy Steel
Category Type
Socket Bits
Standards
SAE AS4984A
Features
Wear Resistance
Socket Type
Standard Hex Bit
Measurement Type
SAE
Impact Rated
No
Replaceable Insert
No
Insulated
No
Tip Style
Hex
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Made using a heat-treated alloy for wear resistance which helps minimize distortion for a long life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.