3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L
Mfr # J49903/8XL
Zoro # G3904247
product price:Â $14.15
/eaKey Features
Drive Size
3/8 in
Overall Length
6 3/32 in
Finish
Chrome
Tip Size
3/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J49903/8XL
Zoro #
G3904247
UPC #
662679160531
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
6 3/32 in
Tip Size
3/8 in
Socket Depth
Standard
Insert Length
5 in
Size
3/8"
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
0
Bit Style
Hex
Category Type
Socket Bits
Socket Type
Extra Long Hex Bit
Material
Alloy Steel
Standards
SAE AS4984A
Impact Rated
No
Measurement Type
SAE
Insulated
No
Tip Style
Hex
Replaceable Insert
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Description
Made using a heat-treated alloy for wear resistance which helps minimize distortion for a long life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.