3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 23/32 in L, 3/8" Dr , T30 Tip Size Socket Bit
Mfr # J4990-6M
Zoro # G3904280
product price:Â $11.55
/eaKey Features
Drive Size
3/8 in
Overall Length
2 23/32 in
Finish
Chrome
Tip Size
6 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J4990-6M
Zoro #
G3904280
UPC #
662679160371
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
2 23/32 in
Tip Size
6 mm
Insert Length
1 5/8 in
Size
6mm
Socket Depth
Standard
Bit Length
1-5/8"
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Standards
SAE AS4984A
Bit Style
Hex
Number of Points
0
Category Type
Socket Bits
Socket Type
Standard Hex Bit
Impact Rated
No
Measurement Type
Metric
Insulated
No
Tip Style
Hex
Replaceable Insert
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Description
Made using a heat-treated alloy for wear-resistance which helps minimize distortion for a long life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.