3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L
Mfr # J49905/32XL
Zoro # G3904323
product price:Â $12.59
/eaKey Features
Drive Size
3/8 in
Overall Length
6 3/32 in
Finish
Chrome
Tip Size
5/32 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J49905/32XL
Zoro #
G3904323
UPC #
662679160579
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
6 3/32 in
Tip Size
5/32 in
Size
5/32"
Insert Length
5 in
Socket Depth
Standard
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Standards
SAE AS4984A
Number of Points
0
Category Type
Socket Bits
Material
Alloy Steel
Socket Type
Extra Long Hex Bit
Bit Style
Hex
Measurement Type
SAE
Impact Rated
No
Tip Style
Hex
Replaceable Insert
No
Insulated
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Description
Made using a heat-treated alloy for wear resistance which helps minimize distortion for a long life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.