3/8 in Drive Torx(R) Socket Bit Torx(R) T15 Tip, 1 23/32 in L

  • Mfr # J5239-15W

  • Zoro # G3904411


product price:  $11.85
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 23/32 in
Finish
Chrome
Tip Size
T15
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5239-15W
Zoro #
G3904411
UPC #
662679161798
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 23/32 in
Tip Size
T15
Insert Length
5/8 in
Socket Depth
Standard
Size
T15

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Torx(R)
Material
Alloy Steel
Number of Points
0
Socket Type
Screwdriver Bit
Bit Style
Torx(R)
Category Type
Socket Bits
Standards
SAE AS4984A
Impact Rated
No
Measurement Type
Torx
Replaceable Insert
No
Tip Style
Torx
Insulated
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

3/8-inch drive slotted screwdriver bit sockets
5/16-inch tip size
3/64-inch tip width

Additional Features:

  • 3-inch overall length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.