
3/8 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 1 23/32 in L
Mfr # J5239-30W
Zoro # G3904420
product price:Â $11.99
/eaKey Features
Drive Size
3/8 in
Overall Length
1 23/32 in
Finish
Chrome
Tip Size
T30
SAE or Metric
Torx(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5239-30W
Zoro #
G3904420
UPC #
662679161835
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
1 23/32 in
Tip Size
T30
Socket Depth
Standard
Insert Length
7/8 in
Size
T30
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
Torx(R)
Category Type
Socket Bits
Socket Type
Screwdriver Bit
Number of Points
0
Material
Alloy Steel
Standards
SAE AS4984A
Bit Style
Torx(R)
Impact Rated
No
Measurement Type
Torx
Non-Sparking
No
Tip Style
Torx
Replaceable Insert
No
Insulated
No
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Description
3/8-inch drive slotted screwdriver bit sockets
5/16-inch tip size
3/64-inch tip width
Additional Features:
- 3-inch overall length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.