3/8 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 1 23/32 in L

  • Mfr # J5239-45W

  • Zoro # G3904551


product price:  $12.39
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 23/32 in
Finish
Chrome
Tip Size
T45
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5239-45W
Zoro #
G3904551
UPC #
662679161859
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 23/32 in
Tip Size
T45
Socket Depth
Short
Size
T45
Insert Length
7/8 in
Bit Length
7/8"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Torx(R)
Standards
SAE AS4984A
Material
Alloy Steel
Number of Points
6
Socket Type
Screwdriver Bit
Category Type
Socket Bits
Bit Style
Torx(R)
Impact Rated
No
Measurement Type
Torx
Non-Sparking
No
Insulated
No
Tip Style
Torx
Replaceable Insert
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

3/8-inch drive slotted screwdriver bit sockets
5/16-inch tip size
3/64-inch tip width

Additional Features:

  • 3-inch overall length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.