Zoro Homepage
This item is Discontinued.
No Product Image Available

HVAC Reference Book, Blueprints and Plans for HVAC, English, Paperback, Publisher: Cengage Learning (Discontinued)

  • Mfr # 9781428335202
  • Zoro # G3904677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9781428335202
Zoro #
G3904677
UPC #
781428335202
Country of Origin
United States

Dimensions

Width
8 13/32 in
Depth
29/32 in
Height
10 45/64 in

Details

Item
Reference Book
Language
English
Book Type
HVAC
Book Format
Paperback
Book Title
Blueprints and Plans for HVAC
Publisher
Cengage Learning
ISBN-13
978-1428335202
Number of Pages
336
Publication Date
08/05/08
ISBN-10
142833520X
Book Description
This Book Has Been Updated to Include the Latest Codes and Technological Advancements, while Still Covering all the Critical Areas of Study, Including Using the Architect's and Engineer's Scale, Creating and Using Working and Construction Drawings and Freehand Sketching and Drafting with Instruments

Description

Reference Book, Blueprints and Plans for HVAC, Paperback, Publisher Cengage Learning, Publication Date 08/05/08, ISBN-10 142833520X, ISBN-13 978-1428335202, Language English, Number of Pages 336

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.