1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 in L, 3/8" Dr , 5/32" Tip Size Socket Bit
Mfr # J5441-17M
Zoro # G3904700
product price:Â $21.35
/eaKey Features
Drive Size
1/2 in
Overall Length
4 in
Finish
Chrome
Tip Size
17 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5441-17M
Zoro #
G3904700
UPC #
662679181123
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
4 in
Tip Size
17 mm
Socket Depth
Standard
Insert Length
2 in
Size
17mm
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Socket Type
Standard Hex Bit
Standards
SAE AS4984A
Features
Ball Style Head
Material
Alloy Steel
Number of Points
0
Category Type
Socket Bits
Bit Style
Hex
Measurement Type
Metric
Impact Rated
No
Replaceable Insert
No
Tip Style
Hex
Insulated
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.