1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 in L, 3/8" Dr , 1/4" Tip Size Socket Bit
Mfr # J54415/8
Zoro # G3904859
product price:Â $20.99
/eaKey Features
Drive Size
1/2 in
Overall Length
4 in
Finish
Chrome
Tip Size
5/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J54415/8
Zoro #
G3904859
UPC #
662679181246
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
4 in
Tip Size
5/8 in
Size
5/8"
Insert Length
2 in
Socket Depth
Standard
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Standards
SAE AS4984A
Material
Alloy Steel
Features
Extra Long
Bit Style
Hex
Socket Type
Hex Bit
Category Type
Socket Bits
Number of Points
0
Impact Rated
No
Measurement Type
SAE
Replaceable Insert
No
Tip Style
Hex
Insulated
No
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.