1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 3 1/4 in L

  • Mfr # J54417/16

  • Zoro # G3904877


product price:  $19.55
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 1/4 in
Finish
Chrome
Tip Size
7/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J54417/16
Zoro #
G3904877
UPC #
662679181260
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3 1/4 in
Tip Size
7/16 in
Insert Length
1 3/4 in
Socket Depth
Standard
Size
7/16"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Hex
Material
Alloy Steel
Socket Type
Hex Bit
Features
Extra Long
Standards
SAE AS4984A
Category Type
Socket Bits
Number of Points
0
Measurement Type
SAE
Impact Rated
No
Non-Sparking
No
Insulated
No
Replaceable Insert
No
Tip Style
Hex
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.