Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK

  • Mfr # U04104.025.0125

  • Zoro # G3905036


product price:  $8.29
/pk 100, $0.08/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.025.0125
Zoro #
G3905036
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Thread Type
Coarse
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex

Description

The ZORO SELECT - U04104.025.0125 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. These screws are essential for securely joining materials together in construction, manufacturing, and engineering projects. Manufactured from Grade 8 Steel, these screws are produced in accordance with ASME B18.2.1 Dimensional Standards and Fastener Industry Standards for potential compatibility and quality.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/4 inches which suggests the depth it could possibly reach when inserted into materials.
  • Finish: The Zinc Yellow finish is intended to potentially improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality options.
  • Material Grade/Class: Manufactured according to Grade 8 standards which indicate certain strength and hardness properties that may be suitable for industrial applications.
  • Tensile Strength: Has a reported tensile strength up to 150,000 psi, indicating potential performance under stress
  • Thread Direction & Size: Right Hand thread direction tightens clockwise; Thread size is 1/4"-20 ensuring fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products