Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B-1224-3
Zoro #
G3905754
UPC #
691215004107
Country of Origin
India
Dimensions
Overall Height
24 in
Overall Width
12 in
Access Hole Dia.
1 7/8 in
Access Hole Diameter
1 7/8 in
Details
Bumper Shape
Rectangular
Bumper Material
Rubber
Number of Mounting Holes
4
Item
Dock Bumper
Includes
(2) 1 1/2 in Diameter Reflectors
Description
Dock Bumper, Rubber, Overall Height 24 in, Overall Width 12 in, Rectangular, Number of Mounting Holes 4, Access Hole Dia. 1 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.