Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Clear

  • Mfr # TZE135G

  • Zoro # G3905946


product price:  $18.99
/ea

Key Features

For Use With
GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Width
15/32"
Length
26 ft. 2"
Material
PET
Color
White/Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TZE135G
Zoro #
G3905946
UPC #
012502625599
Country of Origin
Japan

Dimensions

Width
15/32"
Length
26 ft. 2"
Tape Width
1/2"
Label Width
1/2 in
Roll Length
26 13/64 ft
Max. Label Width;Min. Label Width
1/2"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Material
PET
Color
White/Clear
Application
Asset Management
Adhesive
Adhesive
Label Type
Self-Laminating
Background Color
Clear
Printer Series Compatibility
Tape Format
Continuous Roll
Labels per Roll
Continuous
Legend Color
White
Tape Material
PET
Print Technology
Thermal-Transfer
Ribbon Color
White
Adhesive Properties
Removable Adhesive
Product Type
Label Tape
Labels per Row
1
Indoor/Outdoor Usage
Indoor/Outdoor
Secondary Label Included
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
For Print Method
Thermal Transfer
Label Media Format
Continuous Roll Cartridge
Label Finish
Gloss
Preprinted Text
No Legend
Label Material
PET
Label Color
Clear
Standards
UL-969
Compatible Mfr Part Number
Printer Series
TZe
Features
Temperature Resistant, Grease Resistant, Grime Resistant
Water Resistant
Yes

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 13C581, 13C582, 13C583, 13C584, 13C585, 13C586, 13C587, 13C588, 22KD89, 22KD90, 23M299, 274A79, 30RR07, 333F89, 403T28, 40KJ24, 40KJ25, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU69, 52DY60, 52DY61, 52DY62

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.