This item is Discontinued.

Zoro Select Shipping Labels, 10 In. W, 8 In. H, PK50 SHIPLBL-023-50

Shipping Labels, 10 In. W, 8 In. H, PK50 (Discontinued)

  • Mfr # SHIPLBL-023-50
  • Zoro # G3906156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHIPLBL-023-50
Zoro #
G3906156
UPC #
888519039960
Country of Origin
Unknown

Dimensions

Height
8"
Width
10"

Details

Color
Green
Item
Shipping Labels
Legend
Do Not Stack
Material
Paper, Adhesive Back
Legend Color
black
Standards
RoHs

Description

Shipping Labels, Material Paper, Adhesive Back, Package Quantity 50

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.