Barrel Level Gauge, 55 Gal, 3/4"NPT, SSR

  • Mfr # B-55-.75-S1

  • Zoro # G3906323


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Type
Drum
Drum Capacity
55 gal
Tank Depth
33 1/2 in
Connection Size
3/4 in NPT
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-55-.75-S1
Zoro #
G3906323
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
33 1/2 in
Connection Size
3/4 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
For Container Depth
33 1/2 in
Pipe Size
3/4 in

Details

Type
Drum
Drum Capacity
55 gal
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
Assembly Nut Material
HDPE
Rod Material
Stainless Steel
Float Material
Nitrophyl
Calibration Unit Material
Inner and Outer Plastic
Bushing Material
Aluminum
Material
Aluminum (Bushing), Cellulose Acetate-Plastic (Calibration), Floats), Galvanized Steel and Aluminum ( Internal Rods), HDPE (Indicator, Lock Nut, Nitrile (Gasket)
Gasket Material
Duro Nitrile
Item
Level Gauge
Features
Minimal Upkeep, Quick Installation and Easy/Inexpensive Repair, Simple Mechanical Design Promotes Durability
For Container Capacity
55 gal
For Liquid Type
Citric Acid, Diesel, Gasoline, Hydraulic Oil
Float Rod Material
Stainless Steel
Seal Material
Nitrile Rubber
Window Material
Cellulose Acetate
For Container Type
Standing Barrels
Thread Gender
Male
Housing Material
Cellulose Acetate
Thread Type
NPT
Units of Measurement
Inches
Increment of Variation
1/4, 1/8, Gallons, Liters
Graduation Marks
1/8 Increments, Empty, Full

Description

Level Gauge, Extension Length 0 in, Float Material Nitrophyl, For Container Capacity 55 gal, For Container Depth 33 1/2 in, For Container Type Standing Barrels, For Liquid Type Citric Acid, Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation 1/4, 1/8, Gallons, Liters, Pipe Size 3/4 in, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.