Chucking Reamer, 21/32 In., 8 Flute, HSS

  • Mfr # 11V396

  • Zoro # G3907583


product price:  $39.49
/ea

Key Features

Size - Decimal
21/32 in - 0.6562
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11V396
Zoro #
G3907583
UPC #
190735380680
Country of Origin
China

Dimensions

Size - Decimal
21/32 in - 0.6562
Flute Length
2 1/4 in
Size
21/32"
Size- Decimal
21/32" (0.6562)
Shank Dia.
5/8 in
Overall Length
9 in
Shank Size
0.6562"
Reamer Size
21/32 in
Dimension Type
Fractional Inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.6562
Coolant Through
No
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Material
High Speed Steel
Shank Type
Straight
Spiral Direction
Right Hand
Chamfer
45 Degrees
Cutting Direction
Right Hand
Number of Flutes
8
Secondary Material Application
Steel
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.