Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-31439K
Zoro #
G3907845
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Dia.
1-1/2"
Details
Item
Quick Change Disc
Attaching System
Turn-On/Off
Grit
40
Grade
Coarse
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
Predator
Backing Material
Cloth
Color
Yellow
Backing Weight
Y
Max. RPM
30,000
Attachment Type
Turn-On/Off
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Grade Coarse, Grit 40, Series Predator, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.