Antifatigue Mat, 6 ft. L x 4 ft. W, 1" Thickness, Vinyl, Corrugated, Black

  • Mfr # 974S0046BL

  • Zoro # G3908396


product price:  $356.76
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
1"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
974S0046BL
Zoro #
G3908396
UPC #
662641750906
Country of Origin
United States

Dimensions

Length
6 ft.
Width
4 ft.
Thickness
1"
Width and Length
4 ft x 6 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Antimicrobial
No
Mat Shape
Rectangle
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Welding Safe
No
USDA Certified
No
Reversible
No
NSF/ANSI 52
No
Metal Detectable
No
NFSI High Traction Certified
Yes
DOC FF1-70 Rating
Yes
Single Material Construction
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Washdown Safe
No
Surface Texture
Raised Pattern
Number of Beveled Edges
4
Series
974 Ergo Mat(TM) Grande(TM)
Critical Radiant Flux Class Rating
Class 1
Durometer Rating
60
Thermally Insulating
Yes
X-Ray Detectable
No
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Number of Border Stripes
0
Anti-Slip Backing
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Surface Design
Ribbed
Autoclavable
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 974 Ergo Mat(TM) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.