This item is Discontinued.

Minigrip Reclosable Poly Bag, 2 mil, clear MGRL2P1212

Reclosable Poly Bag, 2 mil, clear (Discontinued)

  • Mfr # MGRL2P1212
  • Zoro # G3908502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGRL2P1212
Zoro #
G3908502
UPC #
-
Country of Origin
Thailand

Dimensions

Width
12 in
Length
12 in
Thickness
2 mil

Details

Item
Reclosable Poly Bag
Features
Packaged in High Quality Corrugated Boxes
Color
Clear
Bag Closure Type
Zip Seal
Material
Low Density Polyethylene (LDPE), Linear Low-Density Polyethylene (LLDPE)
Standards
FDA
Bag Material
Linear Low Density Polyethylene (LLDPE), Low Density Polyethylene (LDPE)
Closure Type
Zipper Seal

Description

Reclosable Poly Bag, Bag Closure Type Zip Seal, Linear Low Density Polyethylene (LLDPE), Low Density Polyethylene (LDPE), Thickness 2 mil, Width 12 in, Length 12 in, Clear, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.