Laser Distance Meter, 5 to 999 Yards (Discontinued)
- Mfr # 201916
- Zoro # G3908554
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201916
Zoro #
G3908554
UPC #
029757201911
Country of Origin
China
Details
Item
Laser Distance Meter
Indoor/Outdoor
Indoor, Outdoor
Accuracy
+/-1 Yard
Battery Type
9V
Function
Designed for Hunting, Utilities and Construction
Display
LCD
Includes
Battery and Instructions
Features
4X Magnification, Class I Eye Safe Laser, Water Resistant, Rain Targeting Mode, Built in Reflector
Range
5 to 999 Yards
Description
Laser Distance Meter, Accuracy +/-1 Yard, Includes Battery and Instructions, Features 4X Magnification, Class I Eye Safe Laser, Water Resistant, Rain Targeting Mode, Built in Reflector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.