1/4 in Drive, 11mm Metric, Socket, 12 Points, Steel, Chrome, 11 mm

  • Mfr # 44710

  • Zoro # G3908667


product price:  $12.30
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44710
Zoro #
G3908667
UPC #
025141447101
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
11mm
Overall Length
2 in
Socket Sizes
11mm
Socket Depth
Deep
Socket Size
11 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Drive Type
Hand
Material
Alloy Steel
Output Type
12 pt
Socket Type
Deep
Features
Corrosion Resistant
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
No
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Socket Shape
12-Point
Non-Sparking
No
Locking
No
Tether Ready
No
Insulated
No
Product Type
Socket
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included

Description

Socket, Socket Size 11 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.