Floor Marking Tape, vinyl, No Legend, Red, Yellow, 3 in W., 10 mil Thickness

  • Mfr # 9RX03

  • Zoro # G3908694


product price:  $19.89
/ea

Key Features

Material
vinyl
Pattern
Arrow
Safety Tape Color
Red, Yellow
Width
3 in
Thickness
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9RX03
Zoro #
G3908694
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Thickness
10 mil
Roll Length
15 ft
Imperial Tape Width
3 in
Tape Thickness
10 mil
Imperial Tape Length
15 ft

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Arrow
Safety Tape Color
Red, Yellow
Legend
No Legend
Standards
ASTM E2072-04
Retroreflective Grade
Non-Reflective
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Glow-in-the-Dark
Yes
Performance Temp.
Min 50 Degrees F
Adhesion Strength
72 oz/in
Tape Pattern
Arrow
Specifications Met
ASTM
Tape Color
Red/Yellow
Glow In The Dark
Yes
Minimum Tape Performance Temperature
-20 Degrees F
Maximum Tape Performance Temperature
220 Degrees F
Tape Type
Glow-in-the-Dark
Product Form
Continuous Roll
Adhesion to Steel
72 oz/in
Tape Brand
Approved Vendor
Tape Backing Material
Vinyl
Fluorescent
No

Description

Floor Marking Tape, Continuous Roll, Arrow, Red/Glow, 3 in, 15 ft, 10 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.