Zoro Homepage
This item is Discontinued.
Electromark Warning Sign, 14" Height, 20" Width S1047-A14

Warning Sign, 14" Height, 20" Width (Discontinued)

  • Mfr # S1047-A14
  • Zoro # G3911887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1047-A14
Zoro #
G3911887
UPC #
-
Country of Origin
Unknown

Dimensions

Width
20 in
Height
14 in

Details

Item
Warning Sign
Legend
Vehicles and Contents Are Left At Owner's Risk
Mounting Style
Surface
Language
English
Subject Matter
Vehicles or Automobiles
Legend/Background Color
Black/White
Material
Aluminum
Legend Style
Text

Description

Warning Sign, Height 14 in, Width 20 in, Legend Vehicles and Contents Are Left At Owner's Risk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.