This item is Discontinued.

Zoro Select Stretch Wrap Film, Clear, 1500 ft.L, 15In W PVT15090RGR

Stretch Wrap Film, Clear, 1500 ft.L, 15In W (Discontinued)

  • Mfr # PVT15090RGR
  • Zoro # G3912072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVT15090RGR
Zoro #
G3912072
UPC #
016203231547
Country of Origin
United States

Dimensions

Width
15"
Length
1500 ft.

Details

Item
Hand Stretch Wrap
Color
Clear
Gauge
90
Material
Polyethylene
Style
Cast
Gauge - Stretch Wrap
42

Description

Gauge 90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.