Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nalgene Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 2106-0032

Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (Discontinued)

  • Mfr # 2106-0032
  • Zoro # G3912684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106-0032
Zoro #
G3912684
UPC #
-
Country of Origin
Unknown

Dimensions

Height
199mm
Diameter
91 mm
Labware Height - Metric
199 mm
Body Diameter - Metric
91 mm
Mouth Size
Wide
Overall Height - Metric
199 mm

Details

Item
Bottle
Capacity
1000mL/32 oz.
Labware Capacity - Metric
1 L
Labware Body Material
HDPE
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Mouth
Wide
Labware Capacity - English
32 oz
Closure Material
Polypropylene
Labware Basic Material
Plastic
Pre-Cleaned
None
Shape
Round
Capacity - English
32 fl oz
Basic Material
Plastic
Body Material
HDPE
Capacity - Metric
1,000 mL

Description

Bottle, Body Material HDPE, Body Diameter - Metric 91 mm, Capacity - Metric 1,000 mL, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Mouth Size Wide, Pre-Cleaned None, Closure Material Polypropylene, Shape Round, Basic Material Plastic, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.